Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 12 Contact(S), 1 Row(S), Male, Straight, Solder Terminal 417910842

Board Connector, 12 Contact(S), 1 Row(S), Male, Straight, Solder Terminal (Discontinued)

  • Mfr # 417910842
  • Zoro # G205893442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417910842
Zoro #
G205893442
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm
PC Tail Length
3.56mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
235°C
Max. Voltage
250V
Application
Power, Wire-to-Board
Series
41791
Standards
CSA Certified; UL E29179
Color
Natural
Terminal Type
Through Hole
Hole Center to Center
3.96 mm
Current Rating
7 A
Material
Polyester
Number of Contacts
12
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Rows
1
Flammability Rating
UL 94V-0
UL
E29179
PCB Retention
None
Pitch - Mating Interface
3.96mm
Orientation
Vertical
Voltage - Maximum
600V AC (RMS)/DC
Max-Temp
235
Glow-Wire Capable
No
Max-Duration
5
Circuits (Loaded)
12
Shrouded
Partial
Material - Metal
Brass
Breakaway
No
Material - Resin
Polyester
Material - Plating Mating
Gold
CSA
LR19980
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Product Name
KK 396
Component Type
PCB Header
Polarized to PCB
No
Durability (mating cycles max)
25
Temperature Range - Operating
See Product Specification
Plating min - Mating
0.381µm
Current - Maximum per Contact
7.0A
Flammability
94V-0
PCB Locator
No
Polarized to Mating Part
Yes
Stackable
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.