Zoro Homepage

Board Connector, 12 Contact(S), 1 Row(S), Male, Straight, Solder Terminal

  • Mfr # 417910859

  • Zoro # G105893658


product price: $3.19
/ea
Sold in multiples of 30 for $95.70

Key Features

Max. Voltage
250V
Max. Temp.
235°C
Application
Power, Wire-to-Board
Series
41791
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417910859
Zoro #
G105893658
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
3.56mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
250V
Max. Temp.
235°C
Application
Power, Wire-to-Board
Series
41791
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Color
Natural
Current Rating
7 A
Hole Center to Center
3.96 mm
Material
Polyester
Flammability Rating
UL 94V-0
Number of Rows
1
Terminal Finish
Tin Plated
Number of Contacts
12
Contact Finish
Gold Plated
Circuits (Loaded)
12
Plating min - Mating
0.762µm
Max-Temp
235
Material - Plating Mating
Gold
Max-Duration
5
Temperature Range - Operating
See Product Specification
CSA
LR19980
Material - Plating Termination
Tin
Current - Maximum per Contact
7.0A
PCB Locator
No
Stackable
Yes
Shrouded
Partial
Polarized to PCB
No
Voltage - Maximum
600V AC (RMS)/DC
Lock to Mating Part
Yes
Component Type
PCB Header
Product Name
KK 396
Breakaway
No
Pitch - Mating Interface
3.96mm
Material - Metal
Brass
UL
E29179
Flammability
94V-0
Material - Resin
Polyester
Orientation
Vertical
Glow-Wire Capable
No
PCB Retention
None
Polarized to Mating Part
Yes
Durability (mating cycles max)
25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.