Board Connector, 12 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Crimp Terminal,

  • Mfr # 901430012

  • Zoro # G305891010


product price: $0.62
/ea
Sold in multiples of 150 for $93.00

Key Features

Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
90143
Standards
UL E29179
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901430012
Zoro #
G305891010
UPC #
-
Country of Origin
Indonesia

Details

Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
90143
Standards
UL E29179
Hole Center to Center
2.54 mm
Color
Black
Material
Polyphenylene Oxide
Connector Type
Receptacle
Number of Ports
1
Flammability Rating
UL 94V-1
Number of Contacts
12
Number of Rows
2
Stackable
Yes
UL
E29179
Circuits Detail
No Voided Circuits
Product Name
C-Grid III
Pitch - Mating Interface
2.54mm
Keying to Mating Part
None
Temperature Range - Operating
-55° to +105°C
Glow-Wire Capable
No
Material - Resin
PPO
Breakaway
No
Polarized to Mating Part
No
Lock to Mating Part
No
Flammability
94V-1
Circuits (maximum)
12

Description

Board Connector, 12 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Crimp Terminal, Locking, Black Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.