Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 12 Contact(S), 2 Row(S), Female, Straight, Surface Mount Terminal, Receptacle

  • Mfr # 873811264

  • Zoro # G105890923


product price: $1.15
/ea
Sold in multiples of 75 for $86.25

Key Features

Max. Temp.
260°C
Max. Voltage
125V
Application
Board-to-Board, Signal
Series
87381
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
873811264
Zoro #
G105890923
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Temp.
260°C
Max. Voltage
125V
Application
Board-to-Board, Signal
Series
87381
Standards
CSA Certified; UL E29179
Terminal Type
Surface Mount
Hole Center to Center
2 mm
Material
High Temperature Thermoplastic
Color
Black
Number of Contacts
12
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Rows
2
Current Rating
1.9 A
PCB Locator
No
Current - Maximum per Contact
1.9A
Pitch - Mating Interface
2.00mm
Component Type
PCB Receptacle
Polarized to PCB
No
Max-Cycle
1
Material - Plating Termination
Tin
Orientation
Vertical
Plating min - Mating
0.381µm
CSA
LR19980
Max-Temp
260
Stackable
Yes
Material - Metal
Phosphor Bronze
Circuits (Loaded)
12
UL
E29179
PCB Retention
None
Lock to Mating Part
None
Durability (mating cycles max)
25
Robotic Placement
Pick and Place Cap
Max-Duration
12
Glow-Wire Capable
No
Material - Resin
High Temperature Thermoplastic
Material - Plating Mating
Gold
Flammability
94V-0
Temperature Range - Operating
-55° to +105°C
Product Name
Milli-Grid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.