Board Connector, 12 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, (Discontinued)
- Mfr # 307005121
- Zoro # G805892708
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
307005121
Zoro #
G805892708
UPC #
800756065991
Country of Origin
United States
Details
Item
Automotive Connector
Max. Voltage
500V DC
Max. Temp.
260°C
Application
Power, Wire-to-Board
Series
30700
Material
Modified Polystyrene
Sub-Category
PCB Headers
Terminal Type
Through Hole
Color
Black
Hole Center to Center
2.54 mm
Number of Rows
2
Current Rating
7 A
Terminal Finish
Nickel Plated
Number of Contacts
12
Contact Finish
Tin Plated
Description
Board Connector, 12 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.