Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 12 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 346910120

  • Zoro # G605892748


product price: $1.75
/ea
Sold in multiples of 55 for $96.25

Key Features

Max. Voltage
500V
Max. Temp.
260°C
Application
Automotive, Power, Wire-to-Board
Series
34691
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
346910120
Zoro #
G605892748
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
1.57mm
PC Tail Length
3.36mm

Details

Max. Voltage
500V
Max. Temp.
260°C
Application
Automotive, Power, Wire-to-Board
Series
34691
Hole Center to Center
2.54 mm
Material
High Temperature Thermoplastic
Terminal Type
Through Hole
Color
Black
Number of Rows
2
Number of Contacts
12
Current Rating
10 A
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Max-Duration
40
Glow-Wire Capable
No
Current - Maximum per Contact
10.0A
PCB Locator
Yes
Max-Cycle
3
Max-Temp
260
Temperature Range - Operating
-40° to +105°C
Shrouded
Yes
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
PCB Retention
None
First Mate / Last Break
No
Material - Plating Mating
Tin
Material - Metal
Brass
Product Name
Stac64
Guide to Mating Part
No
Breakaway
No
Component Type
PCB Header
Polarized to PCB
Yes
Durability (mating cycles max)
10
Orientation
Right Angle
Pitch - Mating Interface
2.54mm
Stackable
No
Keying to Mating Part
None
Material - Resin
High Temperature Thermoplastic
Circuits (Loaded)
12

Description

Board Connector, 12 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.