Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 12 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 717640012

  • Zoro # G605891642


product price: $1.79
/ea
Sold in multiples of 65 for $116.35

Key Features

Max. Voltage
250V
Max. Temp.
260°C
Application
Board-to-Board, Signal, Wire-to-Board
Series
71764
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
717640012
Zoro #
G605891642
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
3.81 µm
PC Tail Length
2.79mm

Details

Max. Voltage
250V
Max. Temp.
260°C
Application
Board-to-Board, Signal, Wire-to-Board
Series
71764
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Features
Breakaway
Hole Center to Center
2.54 mm
Color
Black
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Number of Rows
2
Flammability Rating
UL 94V-0
Current Rating
3 A
Number of Contacts
12
Material - Resin
High Temperature Thermoplastic
Plating min - Mating
3.810µm
Product Name
C-Grid
Material - Metal
Brass, Phosphor Bronze
Polarized to Mating Part
No
Material - Plating Termination
Tin
CSA
LR19980
Breakaway
Yes
Circuits (Loaded)
12
Material - Plating Mating
Tin
Shrouded
No
Temperature Range - Operating
-40° to +105°C
PCB Locator
No
Max-Temp
260
PCB Retention
None
Current - Maximum per Contact
3.0A
Stackable
Yes
Glow-Wire Capable
No
Pitch - Mating Interface
2.54mm
Orientation
Right Angle
Component Type
PCB Header
UL
E29179
Lock to Mating Part
None
Flammability
94V-0
Durability (mating cycles max)
25

Description

Board Connector, 12 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.