Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 12 Contact(S), 2 Row(S), Male, Straight, 0.05 Inch Pitch, Solder Terminal,

  • Mfr # 903253012

  • Zoro # G505891278


product price: $3.65
/ea
Sold in multiples of 30 for $109.50

Key Features

Max. Temp.
230°C
Max. Voltage
250V
Application
Signal, Wire-to-Board
Series
90325
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903253012
Zoro #
G505891278
UPC #
-
Country of Origin
Malaysia

Dimensions

PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
230°C
Max. Voltage
250V
Application
Signal, Wire-to-Board
Series
90325
Standards
CSA Certified; UL E29179
Hole Center to Center
1.27 mm
Terminal Type
Through Hole
Color
Black
Material
Polyester
Contact Finish
Gold over Palladium Nickel
Current Rating
1.2 A
Flammability Rating
UL 94V-0
Number of Contacts
12
Number of Rows
1
Max-Temp
230
Temperature Range - Operating
-40° to +105°C
Flammability
94V-0
Lock to Mating Part
Yes
Material - Metal
Brass
Max-Duration
5
Polarized to Mating Part
Yes
Material - Resin
Polyester
Stackable
No
Material - Plating Mating
Gold
Circuits (Loaded)
12
Keying to Mating Part
None
Current - Maximum per Contact
1.2A
PCB Retention
Yes
Shrouded
No
Guide to Mating Part
No
Durability (mating cycles max)
100
Product Name
Picoflex
Polarized to PCB
Yes
Component Type
PCB Header
Glow-Wire Capable
No
Pitch - Mating Interface
1.27mm
UL
E29179
Orientation
Vertical
Breakaway
No
CSA
LR19980
First Mate / Last Break
No

Description

Board Connector, 12 Contact(S), 2 Row(S), Male, Straight, 0.05 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.