Board Connector, 12 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Surface Mount Terminal,

  • Mfr # 878321222

  • Zoro # G905891038


product price: $0.89
/ea
Sold in multiples of 2160 for $1,922.40

Key Features

Max. Temp.
260°C
Max. Voltage
125V
Application
Signal, Wire-to-Board
Series
87832
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
878321222
Zoro #
G905891038
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Temp.
260°C
Max. Voltage
125V
Application
Signal, Wire-to-Board
Series
87832
Standards
CSA Certified; UL E29179
Features
Surface Mount Compatible
Material
Nylon
Hole Center to Center
2 mm
Terminal Type
Surface Mount
Color
Black
Flammability Rating
UL 94V-0
Number of Contacts
12
Current Rating
2 A
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Rows
2
Lock to Mating Part
Yes
Temperature Range - Operating
-55° to +105°C
PCB Locator
No
Max-Duration
10
CSA
LR19980
Product Name
Milli-Grid
Keying to Mating Part
Yes
Flammability
94V-0
Orientation
Vertical
PCB Retention
None
Pitch - Mating Interface
2.00mm
Circuits (Loaded)
12
Material - Metal
Phosphor Bronze
Material - Plating Termination
Tin
Material - Resin
Nylon
UL
E29179
Glow-Wire Capable
No
First Mate / Last Break
No
Max-Temp
260
Breakaway
No
Component Type
PCB Header
Max-Cycle
1
Polarized to PCB
No
Shrouded
Fully
Current - Maximum per Contact
2.0A
Material - Plating Mating
Gold
Durability (mating cycles max)
100
Guide to Mating Part
No
Stackable
No
Plating min - Mating
0.381µm

Description

Board Connector, 12 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.