Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board Connector, 12 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking,  15477512

Board Connector, 12 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, (Discontinued)

  • Mfr # 15477512
  • Zoro # G305892208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15477512
Zoro #
G305892208
UPC #
800754627078
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
3.81 µm
PCB Thickness - Recommended
2.40mm
PC Tail Length
3.30mm

Details

Max. Voltage
250V
Max. Temp.
245°C
Application
Signal, Wire-to-Board
Series
70568
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Sub-Category
PCB Headers
Terminal Type
Through Hole
Material
High Temperature Thermoplastic
Color
Black
Flammability Rating
UL 94V-0
Current Rating
2.5 A
Number of Rows
2
Contact Finish
Tin-Lead Plated
Number of Contacts
12
Shrouded
Fully
Breakaway
No
Plating min - Mating
3.810µm
Polarized to Mating Part
Yes
Flammability
94V-0
Product Name
C-Grid
Pitch - Mating Interface
2.54mm
Material - Resin
High Temperature Thermoplastic
Material - Plating Mating
Tin-Lead
Material - Metal
Brass, Phosphor Bronze
Polarized to PCB
Yes
Max-Duration
5
PCB Retention
Yes
Temperature Range - Operating
-55° to +105°C
Max-Cycle
1
First Mate / Last Break
No
Current - Maximum per Contact
2.5A
Orientation
Vertical
PCB Locator
No
Component Type
PCB Header
UL
E29179
CSA
LR19980
Keying to Mating Part
None
Guide to Mating Part
No
Circuits (Loaded)
12
Stackable
No
Glow-Wire Capable
No
Lock to Mating Part
Yes
Max-Temp
245

Description

Board Connector, 12 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.