Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board Connector, 12 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking,  15800123

Board Connector, 12 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, (Discontinued)

  • Mfr # 15800123
  • Zoro # G605892359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15800123
Zoro #
G605892359
UPC #
800754210911
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Voltage
250V
Max. Temp.
245°C
Application
Signal, Wire-to-Board
Series
70567
Standards
UL E29179
Sub-Category
PCB Headers
Hole Center to Center
2.54 mm
Color
Black
Material
High Temperature Thermoplastic
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Rows
2
Current Rating
2.5 A
Number of Contacts
12
Flammability Rating
UL 94V-0

Description

Board Connector, 12 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.