
Board Connector, 13 Contact(S), 1 Row(S), Female, 0.079 Inch Pitch, Crimp Terminal, Locking,
Mfr # 510651300
Zoro # G605893356
product price: $0.14
/eaSold in multiples of 700 for $98.00
Key Features
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
51065
Standards
CSA Certified; UL E29179
Connector Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
510651300
Zoro #
G605893356
UPC #
-
Country of Origin
Japan
Details
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
51065
Standards
CSA Certified; UL E29179
Connector Type
Receptacle
Material
Polyester
Hole Center to Center
2 mm
Color
Natural
Number of Contacts
13
Number of Rows
1
Flammability Rating
UL 94V-0
Glow-Wire Capable
No
Temperature Range - Operating
-55° to +105°C
Lock to Mating Part
Yes
Material - Resin
Polyester
Product Name
Micro-Latch
UL
E29179
Flammability
94V-0
Pitch - Mating Interface
2.00mm
Circuits (maximum)
13
CSA
LR19980
Stackable
No
Description
Board Connector, 13 Contact(S), 1 Row(S), Female, 0.079 Inch Pitch, Crimp Terminal, Locking, Natural Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.