Board Connector, 13 Contact(S), 1 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal,

  • Mfr # 353621350

  • Zoro # G705893553


product price:  $0.19
/ea
Sold in multiples of 500 for $95.00

Key Features

Max. Temp.
105°C
Max. Voltage
125V
Application
Signal, Wire-to-Board
Series
35362
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
353621350
Zoro #
G705893553
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

PC Tail Length
3.30mm
Mated Height
8.50mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
105°C
Max. Voltage
125V
Application
Signal, Wire-to-Board
Series
35362
Standards
CSA Certified; UL E29179
Hole Center to Center
2 mm
Material
Nylon
Terminal Type
Through Hole
Color
Natural
Number of Rows
1
Terminal Finish
Tin Plated
Number of Contacts
13
Contact Finish
Tin Plated
Current Rating
2 A
Flammability Rating
UL 94V-0
Breakaway
No
PCB Locator
No
Keying to Mating Part
None
Product Name
Sherlock
CSA
LR19980
Guide to Mating Part
No
Temperature Range - Operating
-40° to +105°C
Polarized to Mating Part
Yes
Material - Resin
Nylon
Circuits (Loaded)
13
Component Type
PCB Header
Flammability
94V-0
Shrouded
Partial
Lock to Mating Part
Yes
Orientation
Vertical
Polarized to PCB
No
Material - Plating Termination
Tin
PCB Retention
Yes
Durability (mating cycles max)
30
Current - Maximum per Contact
2.0A
First Mate / Last Break
No
Material - Plating Mating
Tin
Glow-Wire Capable
No
Stackable
No
UL
E29179
Pitch - Mating Interface
2.00mm

Description

Board Connector, 13 Contact(S), 1 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal, Locking, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.