This item is Discontinued.

Molex Board Connector, 13 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Latch,  705450047

Board Connector, 13 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Latch, (Discontinued)

  • Mfr # 705450047
  • Zoro # G105891821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
705450047
Zoro #
G105891821
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.30mm

Details

Max. Voltage
250V
Max. Temp.
260°C
Application
Signal, Wire-to-Board
Series
70545
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Features
Surface Mount Compatible
Material
High Temperature Thermoplastic
Color
Black
Hole Center to Center
2.54 mm
Flammability Rating
UL 94V-0
Current Rating
3 A
Number of Contacts
13
Contact Finish
Gold Plated
Number of Rows
1
Terminal Finish
Tin Plated
Material - Plating Mating
Gold
Flammability
94V-0
Material - Resin
High Temperature Thermoplastic
Material - Plating Termination
Tin
Durability (mating cycles max)
50
Glow-Wire Capable
No
Max-Duration
3
PCB Retention
Yes
Lock to Mating Part
Yes
UL
E29179
CSA
LR19980
Shrouded
Fully
PCB Locator
Yes
Product Name
SL
Polarized to Mating Part
Yes
Circuits (Loaded)
13
Max-Cycle
3
Current - Maximum per Contact
3.0A
Component Type
PCB Header
Temperature Range - Operating
-40° to +105°C
Plating min - Mating
0.381µm
Material - Metal
Brass, Phosphor Bronze
Orientation
Vertical
Pitch - Mating Interface
2.54mm
Stackable
No
Max-Temp
260
Breakaway
No

Description

Board Connector, 13 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Latch, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.