Board Connector, 13 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Latch,

  • Mfr # 26614130

  • Zoro # G105892415


product price:  $3.45
/ea
Sold in multiples of 22 for $75.90

Key Features

Max. Temp.
235°C
Max. Voltage
250V
Application
Power, Wire-to-Board
Series
41791
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26614130
Zoro #
G105892415
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.508 µm
PC Tail Length
3.56mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
235°C
Max. Voltage
250V
Application
Power, Wire-to-Board
Series
41791
Standards
CSA Certified; UL E29179
Material
Polyester
Hole Center to Center
3.96 mm
Terminal Type
Through Hole
Color
Natural
Number of Rows
1
Number of Contacts
13
Flammability Rating
UL 94V-0
Current Rating
7 A
Contact Finish
Gold Plated
Terminal Finish
Matte Tin Plated
Polarized to PCB
No
Breakaway
No
Polarized to Mating Part
Yes
Orientation
Vertical
Max-Temp
235
UL
E29179
Pitch - Mating Interface
3.96mm
Current - Maximum per Contact
7.0A
Material - Resin
Polyester
Shrouded
Partial
CSA
LR19980
Material - Plating Termination
Matte Tin
PCB Retention
None
Material - Metal
Brass
Product Name
KK 396
Material - Plating Mating
Gold
Glow-Wire Capable
No
Circuits (Loaded)
13
Stackable
Yes
Max-Duration
5
Flammability
94V-0
Durability (mating cycles max)
25
Voltage - Maximum
600V AC (RMS)/DC
PCB Locator
No
Lock to Mating Part
Yes
Plating min - Mating
0.508µm
Component Type
PCB Header
Temperature Range - Operating
See Product Specification

Description

Board Connector, 13 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Latch, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.