Zoro Homepage

Board Connector, 13 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Locking, Natural

  • Mfr # 26192131

  • Zoro # G605892595


product price: $2.45
/ea
Sold in multiples of 35 for $85.75

Key Features

Max. Temp.
235°C
Max. Voltage
250V
Application
Power, Wire-to-Board
Series
3190
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26192131
Zoro #
G605892595
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
5.08 µm
PC Tail Length
4.45mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
235°C
Max. Voltage
250V
Application
Power, Wire-to-Board
Series
3190
Standards
CSA Certified; UL E29179
Color
Natural
Material
Nylon
Hole Center to Center
3.96 mm
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-2
Current Rating
7 A
Contact Finish
Tin Plated
Number of Rows
1
Number of Contacts
13
Orientation
Vertical
Material - Resin
Nylon
Plating min - Mating
5.080µm
Current - Maximum per Contact
7.0A
Temperature Range - Operating
See Product Specification
PCB Retention
None
Shrouded
Partial
Guide to Mating Part
No
Lock to Mating Part
None
Max-Temp
235
Material - Plating Termination
Tin
Durability (mating cycles max)
25
Flammability
94V-2
CSA
LR19980
Polarized to PCB
No
Product Name
KK 396
Circuits (Loaded)
13
First Mate / Last Break
No
Material - Metal
Brass
PCB Locator
No
Stackable
No
Pitch - Mating Interface
3.96mm
Component Type
PCB Header
Material - Plating Mating
Tin
Keying to Mating Part
None
UL
E29179
Max-Duration
5
Glow-Wire Capable
No
Breakaway
No

Description

Board Connector, 13 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Locking, Natural Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.