Board Connector, 132 Contact(S), 11 Row(S), Female, Right Angle, 0.073 Inch Pitch, Press Fit

  • Mfr # 757103006

  • Zoro # G205891516


product price: $26.85
/ea
Sold in multiples of 3 for $80.55

Key Features

Max. Temp.
80°C
Max. Voltage
120V AC/DC
Application
Coplanar, Daughtercard
Series
75710
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
757103006
Zoro #
G205891516
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
2.00mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
80°C
Max. Voltage
120V AC/DC
Application
Coplanar, Daughtercard
Series
75710
Standards
UL E29179
Features
Surface Mount Compatible
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
1.85 mm, 3.7 mm (Mating Interface); 1 mm, 2.7 mm (Termination Interface)
Color
Black
Material
High Temperature Thermoplastic
Flammability Rating
UL 94V-0
Number of Contacts
132
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Current Rating
1 A
Number of Rows
11
UL
E29179
Material - Resin
High Temperature Thermoplastic
Temperature Range - Operating
-55° to +80°C
Flammability
94V-0
Pitch - Mating Interface
1.85mm, 3.70mm
Current - Maximum per Contact
1.0A
Material - Plating Mating
Gold
Keying to Mating Part
None
PCB Locator
Yes
Shielded
No
Guide to Mating Part
Yes
Product Name
GbX I-Trac
Circuits (Loaded)
132
Plating min - Mating
0.762µm
First Mate / Last Break
No
PCB Retention
Yes
Polarized to PCB
Yes
Voltage - Maximum
120V AC (RMS)/DC
Orientation
Right Angle
Stackable
No
Material - Plating Termination
Tin
Data Rate
12.0 Gbps
Component Type
PCB Receptacle
Durability (mating cycles max)
200
Material - Metal
High Performance Alloy (HPA)
Number of Pairs
Open Pin Field
Number of Columns
6

Description

Board Connector, 132 Contact(S), 11 Row(S), Female, Right Angle, 0.073 Inch Pitch, Press Fit Terminal, Locking, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.