
Board Connector, 14 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Locking, Plug
Mfr # 22012141
Zoro # G805891930
product price: $0.42
/eaSold in multiples of 250 for $105.00
Key Features
Standards
CSA Certified; UL E29179
Connector Type
Receptacle
Material
Nylon
Hole Center to Center
2.54 mm
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22012141
Zoro #
G805891930
UPC #
-
Country of Origin
Mexico
Details
Standards
CSA Certified; UL E29179
Connector Type
Receptacle
Material
Nylon
Hole Center to Center
2.54 mm
Color
Natural
Number of Contacts
14
Number of Rows
1
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.