Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 14 Contact(S), 1 Row(S), Female, Straight, 0.059 Inch Pitch, Surface Mount 5054051470

Board Connector, 14 Contact(S), 1 Row(S), Female, Straight, 0.059 Inch Pitch, Surface Mount (Discontinued)

  • Mfr # 5054051470
  • Zoro # G405892436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5054051470
Zoro #
G405892436
UPC #
889056171656
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.203 µm

Details

Item
Wire-to-Board Connector
Max. Temp.
105°C
Max. Voltage
100V AC/DC
Application
Signal, Wire-to-Board
Series
505405
Hole Center to Center
1.5 mm
Sub-Category
PCB Receptacles
Color
Beige
Terminal Type
Surface Mount
Material
High Temperature Thermoplastic
Number of Rows
1
Current Rating
2 A
Number of Contacts
14
Contact Finish
Gold over Nickel
Terminal Finish
Tin over Nickel

Description

Board Connector, 14 Contact(S), 1 Row(S), Female, Straight, 0.059 Inch Pitch, Surface Mount Terminal, Locking, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.