
Board Connector, 14 Contact(S), 1 Row(S), Female, Straight, 0.079 Inch Pitch, Crimp Terminal
Mfr # 350230014
Zoro # G105892477
product price: $0.15
/ea
Sold in multiples of 550 for $82.50
Key Features
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
35023
Standards
CSA Certified; UL E29179
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350230014
Zoro #
G105892477
UPC #
-
Country of Origin
Korea, Republic of
Details
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
35023
Standards
CSA Certified; UL E29179
Color
Natural
Material
Nylon
Hole Center to Center
2 mm
Flammability Rating
UL 94V-0
Number of Rows
1
Number of Contacts
14
Glow-Wire Capable
No
Stackable
No
Product Name
Board-in
Pitch - Mating Interface
2.00mm
Temperature Range - Operating
-40° to +105°C
CSA
LR19980
Material - Resin
Nylon
Flammability
94V-0
UL
E29179
Circuits (maximum)
14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.