Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 14 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,  705550048

Board Connector, 14 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 705550048
  • Zoro # G605891383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705550048
Zoro #
G605891383
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.30mm

Details

Max. Voltage
250V
Max. Temp.
260°C
Application
Signal, Wire-to-Board
Series
70555
Standards
CSA Certified; UL E29179
Color
Black
Material
High Temperature Thermoplastic
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Contact Finish
Gold Plated
Number of Rows
1
Flammability Rating
UL 94V-0
Number of Contacts
14
Terminal Finish
Tin Plated
Current Rating
3 A
Breakaway
No
Material - Resin
High Temperature Thermoplastic
Product Name
SL
Guide to Mating Part
Yes
PCB Retention
Yes
Flammability
94V-0
Stackable
No
Material - Plating Mating
Gold
Glow-Wire Capable
No
Shrouded
Fully
Material - Plating Termination
Tin
Material - Metal
Brass, Phosphor Bronze
Current - Maximum per Contact
3.0A
Temperature Range - Operating
-40° to +105°C
Component Type
PCB Header
CSA
LR19980
PCB Locator
Yes
Max-Temp
260
Pitch - Mating Interface
2.54mm
Plating min - Mating
0.381µm
Max-Duration
3
Durability (mating cycles max)
50
Polarized to Mating Part
Yes
Circuits (Loaded)
14
Orientation
Right Angle
Lock to Mating Part
Yes
UL
E29179

Description

Board Connector, 14 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Latch, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.