
Board Connector, 14 Contact(S), 1 Row(S), Male, Straight, 0.05 Inch Pitch, Surface Mount Terminal, (Discontinued)
- Mfr # 908160014
- Zoro # G905890826
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
908160014
Zoro #
G905890826
UPC #
-
Country of Origin
Ireland
Dimensions
Contact Plating Thickness
0.076 µm
Details
Max. Temp.
105°C
Max. Voltage
250V
Color
Black
Terminal Type
Surface Mount
Features
Surface Mount Compatible
Material
Nylon
Hole Center to Center
1.27 mm
Number of Rows
1
Current Rating
1.2 A
Terminal Finish
Nickel Plated
Contact Finish
Tin Plated
Number of Contacts
14
Description
Board Connector, 14 Contact(S), 1 Row(S), Male, Straight, 0.05 Inch Pitch, Surface Mount Terminal, Latch, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.