Board Connector, 14 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 22292141

  • Zoro # G005892065


product price: $1.39
/ea
Sold in multiples of 63 for $87.57

Key Features

Max. Temp.
235°C
Max. Voltage
500V
Application
Signal, Wire-to-Board
Series
6410
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22292141
Zoro #
G005892065
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
0.508 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.56mm

Details

Max. Temp.
235°C
Max. Voltage
500V
Application
Signal, Wire-to-Board
Series
6410
Standards
CSA Certified; UL E29179
Color
Natural
Material
Nylon
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Current Rating
4 A
Terminal Finish
Tin Plated
Number of Contacts
14
Number of Rows
1
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Material - Resin
Nylon
Product Name
KK 254
PCB Locator
No
Material - Plating Mating
Gold
Flammability
94V-0
CSA
LR19980
UL
E29179
Material - Plating Termination
Tin
Glow-Wire Capable
No
Breakaway
No
Current - Maximum per Contact
4.0A
First Mate / Last Break
No
Lock to Mating Part
Yes
Temperature Range - Operating
See Product Specification
Max-Duration
5
Guide to Mating Part
No
Material - Metal
Brass
Plating min - Mating
0.508µm
Shrouded
Partial
Color - Resin
Natural (White)
PCB Retention
None
Stackable
No
Polarized to PCB
No
Keying to Mating Part
None
Orientation
Vertical
Max-Temp
235
Circuits (Loaded)
14
Polarized to Mating Part
Yes
Component Type
PCB Header
Pitch - Mating Interface
2.54mm

Description

Board Connector, 14 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Polarized Lck, Red Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.