Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 14 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Locking, Black 26481141

Board Connector, 14 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Locking, Black (Discontinued)

  • Mfr # 26481141
  • Zoro # G305892802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26481141
Zoro #
G305892802
UPC #
-
Country of Origin
India

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
4.37mm

Details

Max. Temp.
235°C
Max. Voltage
250V
Application
Board-to-Board, Power, Wire-to-Board
Series
41661
Standards
CSA Certified; UL E29179
Current Rating
7 A
Color
Black
Material
Polyester
Hole Center to Center
3.96 mm
Terminal Type
Through Hole
Features
Breakaway
Number of Rows
1
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Contacts
14
Component Type
PCB Header
CSA
LR19980
First Mate / Last Break
No
Material - Metal
Brass
UL
E29179
Material - Plating Termination
Tin
Material - Resin
Polyester
Current - Maximum per Contact
7.0A
Pitch - Mating Interface
3.96mm
Polarized to PCB
No
Stackable
No
Product Name
KK 396
Flammability
94V-0
Lock to Mating Part
None
Keying to Mating Part
None
Max-Temp
235
Material - Plating Mating
Tin
Temperature Range - Operating
See Product Specification
Max-Duration
5
PCB Retention
None
Glow-Wire Capable
No
Orientation
Vertical
Polarized to Mating Part
Yes
PCB Locator
No
Shrouded
Partial
Guide to Mating Part
No
Breakaway
Yes
Circuits (Loaded)
14
Durability (mating cycles max)
25

Description

Board Connector, 14 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.