Zoro Homepage

Board Connector, 14 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Locking, Natural

  • Mfr # 26614140

  • Zoro # G205892407


product price: $4.85
/ea
Sold in multiples of 20 for $97.00

Key Features

Max. Temp.
235°C
Max. Voltage
250V
Application
Power, Wire-to-Board
Series
41791
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26614140
Zoro #
G205892407
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.508 µm
PC Tail Length
3.56mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
235°C
Max. Voltage
250V
Application
Power, Wire-to-Board
Series
41791
Standards
CSA Certified; UL E29179
Hole Center to Center
3.96 mm
Terminal Type
Through Hole
Color
Natural
Material
Polyester
Number of Contacts
14
Terminal Finish
Matte Tin Plated
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Number of Rows
1
Current Rating
7 A
Voltage - Maximum
600V AC (RMS)/DC
Breakaway
No
Material - Plating Termination
Matte Tin
UL
E29179
Circuits (Loaded)
14
Material - Metal
Brass
CSA
LR19980
Product Name
KK 396
Current - Maximum per Contact
7.0A
Max-Temp
235
Pitch - Mating Interface
3.96mm
Material - Resin
Polyester
Temperature Range - Operating
See Product Specification
Max-Duration
5
PCB Locator
No
Orientation
Vertical
Flammability
94V-0
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
Glow-Wire Capable
No
Polarized to PCB
No
Material - Plating Mating
Gold
Durability (mating cycles max)
25
Shrouded
Partial
Stackable
Yes
PCB Retention
None
Plating min - Mating
0.508µm
Component Type
PCB Header

Description

Board Connector, 14 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Locking, Natural Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.