
Board Connector, 14 Contact(S), 2 Row(S), 0.079 Inch Pitch, Locking, Black Insulator, Receptacle
Mfr # 5016461401
Zoro # G705892815
product price: $0.36
/eaSold in multiples of 217 for $78.12
Key Features
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Hole Center to Center
2 mm
Material
Nylon
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5016461401
Zoro #
G705892815
UPC #
-
Country of Origin
Japan
Details
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Hole Center to Center
2 mm
Material
Nylon
Color
Black
Connector Type
Receptacle
Flammability Rating
UL 94V-0
Number of Contacts
14
Current Rating
2 A
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.