
Board Connector, 14 Contact(S), 2 Row(S), 0.079 Inch Pitch, Locking, Natural Insulator, Receptacle
Mfr # 5016461400
Zoro # G205892865
product price: $0.41
/eaSold in multiples of 250 for $102.50
Key Features
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
501646
Standards
CSA Certified; UL E29179
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5016461400
Zoro #
G205892865
UPC #
-
Country of Origin
Japan
Details
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
501646
Standards
CSA Certified; UL E29179
Color
Natural
Hole Center to Center
2 mm
Material
Nylon
Connector Type
Receptacle
Number of Rows
2
Flammability Rating
UL 94V-0
Number of Contacts
14
Lock to Mating Part
Yes
CSA
LR19980
Circuits (maximum)
14
Product Name
iGrid
Pitch - Mating Interface
2.00mm
Flammability
94V-0
Temperature Range - Operating
-40° to +105°C
Material - Resin
Nylon
Polarized to Mating Part
Yes
Glow-Wire Capable
No
Stackable
No
UL
E29179
Keying to Mating Part
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.