Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 14 Contact(S), 2 Row(S), Female, Right Angle, 0.1 Inch Pitch, Solder Terminal,  901522114

Board Connector, 14 Contact(S), 2 Row(S), Female, Right Angle, 0.1 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 901522114
  • Zoro # G105891135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901522114
Zoro #
G105891135
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
1.016 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.90mm

Details

Max. Voltage
350V
Max. Temp.
125°C
Application
Board-to-Board, Signal
Series
90152
Standards
CSA Certified
Material
Polyester
Color
Black
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Number of Contacts
14
Current Rating
3 A
Number of Rows
2
Keying to Mating Part
None
Plating min - Mating
1.016µm
Pitch - Mating Interface
2.54mm
Glow-Wire Capable
No
Grounding to PCB
No
Material - Plating Mating
Tin
Current - Maximum per Contact
3.0A
Component Type
PCB Receptacle
Lock to Mating Part
No
Material - Metal
Phosphor Bronze
CSA
LR19980
Circuits (Loaded)
14
PCB Retention
None
Material - Plating Termination
Tin
Orientation
Right Angle
Product Name
C-Grid III
Polarized to PCB
No
Guide to Mating Part
No
Material - Resin
Polyester
Temperature Range - Operating
-55° to +125°C
PCB Locator
No

Description

Board Connector, 14 Contact(S), 2 Row(S), Female, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.