Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 14 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black 901220127

Board Connector, 14 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black (Discontinued)

  • Mfr # 901220127
  • Zoro # G205891097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901220127
Zoro #
G205891097
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
3.048 µm
PC Tail Length
2.90mm

Details

Max. Voltage
350V
Max. Temp.
260°C
Application
Signal, Wire-to-Board
Series
90122
Standards
UL E29179
Hole Center to Center
2.54 mm
Color
Black
Features
Breakaway
Terminal Type
Through Hole
Material
Polyester
Number of Rows
2
Number of Contacts
14
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Current Rating
3 A
Flammability Rating
UL 94V-0
Material - Plating Mating
Tin
UL
E29179
Material - Plating Termination
Tin
Orientation
Right Angle
Polarized to Mating Part
No
Max-Temp
260
Shrouded
No
Lock to Mating Part
None
Circuits (Loaded)
14
First Mate / Last Break
No
Material - Metal
Brass
Glow-Wire Capable
No
Pitch - Mating Interface
2.54mm
Plating min - Mating
3.048µm
Temperature Range - Operating
-55° to +125°C
Breakaway
Yes
Polarized to PCB
No
Flammability
94V-0
Stackable
No
Component Type
PCB Header
Max-Cycle
1
PCB Retention
None
PCB Locator
No
Product Name
C-Grid III
Keying to Mating Part
None
Max-Duration
10
Current - Maximum per Contact
3.0A
Guide to Mating Part
No
Material - Resin
Polyester

Description

Board Connector, 14 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.