Board Connector, 14 Contact(S), 2 Row(S), Male, Straight, 0.05 Inch Pitch, Solder Terminal, Natural

  • Mfr # 907790006

  • Zoro # G905890833


product price: $0.62
/ea
Sold in multiples of 139 for $86.18

Key Features

Max. Voltage
250V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
90779
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
907790006
Zoro #
G905890833
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
4.064 µm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
250V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
90779
Standards
UL E29179
Hole Center to Center
1.27 mm
Features
Glow-Wire Capable; Surface Mount Compatible
Terminal Type
Through Hole
Material
High Temperature Thermoplastic
Color
Natural
Contact Finish
Tin Plated
Number of Rows
1
Current Rating
1.2 A
Flammability Rating
UL 94V-0
Number of Contacts
14
UL
E29179
Flammability
94V-0
Glow-Wire Capable
Yes
Plating min - Mating
4.064µm
Breakaway
No
Temperature Range - Operating
-40° to +105°C
Keying to Mating Part
None
Shrouded
No
Guide to Mating Part
No
PCB Retention
Yes
Polarized to PCB
Yes
Component Type
PCB Header
Pitch - Mating Interface
1.27mm
Durability (mating cycles max)
30
Material - Plating Mating
Tin
First Mate / Last Break
No
Orientation
Vertical
Material - Metal
Brass
Stackable
No
Material - Resin
High Temperature Thermoplastic
Product Name
Picoflex
Lock to Mating Part
Yes
Current - Maximum per Contact
1.2A
Polarized to Mating Part
Yes
Circuits (Loaded)
14

Description

Board Connector, 14 Contact(S), 2 Row(S), Male, Straight, 0.05 Inch Pitch, Solder Terminal, Natural Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.