Zoro Homepage

Board Connector, 14 Contact(S), 2 Row(S), Male, Straight, Solder Terminal

  • Mfr # 702871201

  • Zoro # G805891459


product price: $1.65
/ea
Sold in multiples of 55 for $90.75

Key Features

Max. Voltage
250V DC
Max. Temp.
260°C
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702871201
Zoro #
G805891459
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.813 µm

Details

Max. Voltage
250V DC
Max. Temp.
260°C
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Features
Breakaway; Surface Mount Compatible
Current Rating
3 A
Color
Black
Material
High Temperature Thermoplastic
Flammability Rating
UL 94V-0
Number of Contacts
14
Number of Rows
2
Terminal Finish
Tin Plated
Contact Finish
Gold Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.