This item is Discontinued.

Molex Board Connector, 143 Contact(S), 11 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal,  458302211

Board Connector, 143 Contact(S), 11 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 458302211
  • Zoro # G905892424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458302211
Zoro #
G905892424
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
Unmated Height
10.00mm

Details

Max. Voltage
250V AC
Max. Temp.
260°C
Application
Board-to-Board, Signal
Series
45830
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Terminal Type
Surface Mount
Hole Center to Center
1.2 mm
Features
Surface Mount Compatible
Color
Black
Number of Rows
11
Current Rating
2 A
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Number of Contacts
143
Flammability Rating
UL 94V-0
Breakaway
No
First Mate / Last Break
No
PCB Locator
Yes
Material - Resin
High Temperature Thermoplastic
Shrouded
Closed Ends
Keying to Mating Part
None
Pitch - Mating Interface
1.20mm
Current - Maximum per Contact
2.0A
CSA
LR19980
Circuits (Loaded)
143
UL
E29179
Material - Metal
High Performance Alloy (HPA)
Lock to Mating Part
Yes
Orientation
Vertical
Component Type
PCB Header
Polarized to Mating Part
Yes
Material - Plating Termination
Tin
Stackable
No
Robotic Placement
Vacuum Pick-Up Clip
Max-Cycle
2
Flammability
94V-0
Guide to Mating Part
No
Max-Temp
260
Temperature Range - Operating
-55° to +105°C
PCB Retention
Yes
Max-Duration
20
Product Name
HD Mezz
Durability (mating cycles max)
100
Polarized to PCB
Yes
Glow-Wire Capable
No
Plating min - Mating
0.762µm
Material - Plating Mating
Gold

Description

Board Connector, 143 Contact(S), 11 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal, Guide Pin, Black Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.