Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 144 Contact(S), 12 Row(S), Female, Right Angle, 0.075 Inch Pitch, Press Fit

  • Mfr # 1713203022

  • Zoro # G505891995


product price: $34.95
/ea
Sold in multiples of 3 for $104.85

Key Features

Max. Voltage
29.9V AC/DC
Max. Temp.
85°C
Application
Coplanar, Daughtercard
Series
171320
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1713203022
Zoro #
G505891995
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.30mm
PCB Thickness - Recommended
1.00mm

Details

Max. Voltage
29.9V AC/DC
Max. Temp.
85°C
Application
Coplanar, Daughtercard
Series
171320
Color
Black
Material
High Temperature Thermoplastic
Hole Center to Center
1.9 mm
Terminal Finish
Nickel Plated; Tin Plated
Number of Rows
8
Number of Contacts
96
Current Rating
0.75 A
Contact Finish
Gold Plated
Current - Maximum per Contact
0.75A
Number of Pairs
4
Data Rate
40.0 Gbps
Durability (mating cycles max)
200
Product Name
Impel
Orientation
Right Angle
Plating min - Mating
0.762µm
Material - Plating Termination
Tin
Keying to Mating Part
Yes
Voltage - Maximum
29.9V AC (RMS)/DC
Material - Plating Mating
Gold
Pitch - Mating Interface
1.90mm
Shield Type
Full Shield
PCB Locator
No
Material - Resin
High Temperature Thermoplastic
Circuits (Loaded)
96
Material - Metal
High Performance Alloy (HPA)
PCB Retention
None
First Mate / Last Break
No
Impedance
90Ω
Guide to Mating Part
Yes
Number of Columns
12
Component Type
PCB Receptacle
Temperature Range - Operating
-55° to +85°C

Description

Board Connector, 144 Contact(S), 12 Row(S), Female, Right Angle, 0.075 Inch Pitch, Press Fit Terminal, Locking, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.