Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 144 Contact(S), 12 Row(S), Female, Right Angle, 0.094 Inch Pitch, Press Fit

  • Mfr # 1715001022

  • Zoro # G505892190


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Max. Temp.
85°C
Max. Voltage
29.9V AC/DC
Application
Daughtercard, Orthogonal, Orthogonal Direct
Series
171500
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1715001022
Zoro #
G505892190
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
3.00mm
PC Tail Length
1.30mm

Details

Max. Temp.
85°C
Max. Voltage
29.9V AC/DC
Application
Daughtercard, Orthogonal, Orthogonal Direct
Series
171500
Standards
UL E29179
Color
Black
Material
High Temperature Thermoplastic
Hole Center to Center
2.35 mm
Number of Contacts
144
Contact Finish
Gold Plated
Number of Rows
12
Current Rating
0.75 A
Terminal Finish
Tin Plated
Pitch - Mating Interface
2.35mm
PCB Locator
No
Current - Maximum per Contact
0.75A
UL
E29179
Voltage - Maximum
29.9V AC (RMS)/DC
Temperature Range - Operating
-55° to +85°C
First Mate / Last Break
No
Impedance
90Ω
Number of Pairs
6
Durability (mating cycles max)
200
Product Name
Impel
Orientation
Right Angle
Data Rate
40.0 Gbps
Plating min - Mating
0.762µm
Keying to Mating Part
None
Material - Plating Termination
Tin
Guide to Mating Part
No
Material - Plating Mating
Gold
Shield Type
Full Shield
Component Type
PCB Receptacle
Material - Metal
High Performance Alloy (HPA)
Material - Resin
High Temperature Thermoplastic
Circuits (Loaded)
144
PCB Retention
None

Description

Board Connector, 144 Contact(S), 12 Row(S), Female, Right Angle, 0.094 Inch Pitch, Press Fit Terminal, Locking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.