
Board Connector, 144 Contact(S), 12 Row(S), Right Angle, 0.075 Inch Pitch, Press Fit Terminal,
Mfr # 1703405022
Zoro # G805892234
product price: $29.79
/eaSold in multiples of 3 for $89.37
Key Features
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Standards
UL E29179
Hole Center to Center
1.35 mm; 1.9 mm
Material
High Temperature Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1703405022
Zoro #
G805892234
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.762 µm
Details
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Standards
UL E29179
Hole Center to Center
1.35 mm; 1.9 mm
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Color
Gray
Terminal Finish
Tin Plated
Number of Rows
12
Contact Finish
Gold Plated
Current Rating
0.75 A
Flammability Rating
UL 94V-0
Number of Contacts
144
Description
Board Connector, 144 Contact(S), 12 Row(S), Right Angle, 0.075 Inch Pitch, Press Fit Terminal, Locking, Gray Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.