Zoro Homepage

Board Connector, 144 Contact(S), 18 Row(S), Male, Straight, Press Fit Terminal

  • Mfr # 762851227

  • Zoro # G005891471


product price: $25.99
/ea
Sold in multiples of 3 for $77.97

Key Features

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Orthogonal Midplane
Series
76285
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
762851227
Zoro #
G005891471
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.40mm
PCB Thickness - Recommended
3.00mm

Details

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Orthogonal Midplane
Series
76285
Standards
UL E29179
Color
Black
Hole Center to Center
1.9 mm; 2.15 mm
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Current Rating
0.75 A
Number of Contacts
216
Number of Rows
18
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Impedance
100Ω
Number of Columns
12
Current - Maximum per Contact
0.75A
Circuits (Loaded)
216
Plating min - Mating
0.762µm
Product Name
Impact
Keying to Mating Part
None
First Mate / Last Break
No
Polarized to PCB
No
Component Type
PCB Header
Stackable
No
Material - Metal
High Performance Alloy (HPA)
Flammability
94V-0
Guide to Mating Part
No
Number of Pairs
6
Material - Plating Mating
Gold
Orientation
Vertical
Temperature Range - Operating
-55° to +85°C
Pitch - Mating Interface
1.90mm, 2.15mm
UL
E29179
Data Rate
25.0 Gbps
Shielded
No
PCB Locator
No
Voltage - Maximum
30V AC (RMS)/DC
PCB Retention
None
Material - Resin
High Temperature Thermoplastic
Durability (mating cycles max)
200
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.