Zoro Homepage

Board Connector, 144 Contact(S), 18 Row(S), Male, Straight, Press Fit Terminal

  • Mfr # 762857207

  • Zoro # G505891490


product price: $20.45
/ea
Sold in multiples of 4 for $81.80

Key Features

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Orthogonal Midplane
Series
76285
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
762857207
Zoro #
G505891490
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.40mm
PCB Thickness - Recommended
3.00mm

Details

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Orthogonal Midplane
Series
76285
Standards
UL E29179
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Color
Black
Hole Center to Center
1.9 mm; 2.15 mm
Contact Finish
Gold Plated
Number of Contacts
216
Terminal Finish
Tin Plated
Number of Rows
18
Flammability Rating
UL 94V-0
Current Rating
0.75 A
Flammability
94V-0
Number of Columns
12
UL
E29179
Plating min - Mating
0.762µm
Polarized to PCB
No
Orientation
Vertical
Voltage - Maximum
30V AC (RMS)/DC
PCB Retention
Yes
Component Type
PCB Header
Pitch - Mating Interface
1.90mm, 2.15mm
Current - Maximum per Contact
0.75A
First Mate / Last Break
No
Shielded
No
Material - Plating Mating
Gold
Guide to Mating Part
Yes
Impedance
100Ω
Material - Metal
High Performance Alloy (HPA)
Durability (mating cycles max)
200
PCB Locator
No
Material - Resin
High Temperature Thermoplastic
Material - Plating Termination
Tin
Keying to Mating Part
None
Data Rate
25.0 Gbps
Temperature Range - Operating
-55° to +85°C
Stackable
No
Circuits (Loaded)
216
Product Name
Impact
Number of Pairs
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.