Board Connector, 144 Contact(S), 6 Row(S), Male, Straight, 0.079 Inch Pitch, Press Fit Terminal,

  • Mfr # 736441008

  • Zoro # G305893076


product price: $52.85
/ea
Sold in multiples of 2 for $105.70

Key Features

Max. Voltage
250V AC
Max. Temp.
105°C
Application
Backplane
Series
73644
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
736441008
Zoro #
G305893076
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
3.50mm
PCB Thickness - Recommended
2.50mm

Details

Max. Voltage
250V AC
Max. Temp.
105°C
Application
Backplane
Series
73644
Standards
CSA Certified; UL E29179
Features
Surface Mount Compatible
Terminal Type
Through Hole - Compliant Pin
Material
High Temperature Thermoplastic
Color
Black, Natural
Hole Center to Center
2 mm
Number of Contacts
144
Number of Rows
6
Current Rating
1 A
Terminal Finish
Gold Plated
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Material - Resin
High Temperature Thermoplastic
Component Type
PCB Header
Circuits (Loaded)
144
Material - Plating Mating
Gold
Flammability
94V-0
Number of Pairs
Open Pin Field
Polarized to PCB
No
Material - Plating Termination
Gold
First Mate / Last Break
No
Pitch - Mating Interface
2.00mm
Orientation
Vertical
Temperature Range - Operating
-55° to +105°C
CSA
LR19980
Plating min - Mating
0.762µm
UL
E29179
Shielded
No
PCB Locator
No
Stackable
Yes
Durability (mating cycles max)
250
Current - Maximum per Contact
1.0A
Guide to Mating Part
Yes
Real Signals (per 25mm)
75
Data Rate
1.0 Gbps
Number of Columns
24
Product Name
HDM
Keying to Mating Part
Yes
Material - Metal
Phosphor Bronze, Stainless Steel
PCB Retention
Yes

Description

Board Connector, 144 Contact(S), 6 Row(S), Male, Straight, 0.079 Inch Pitch, Press Fit Terminal, Guide Pin, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.