Board Connector, 144 Contact(S), 6 Row(S), Male, Straight, 0.079 Inch Pitch, Press Fit Terminal,

  • Mfr # 736441012

  • Zoro # G705893119


product price: $52.85
/ea
Sold in multiples of 2 for $105.70

Key Features

Max. Temp.
105°C
Max. Voltage
250V AC
Application
Backplane
Series
73644
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
736441012
Zoro #
G705893119
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
2.50mm
PC Tail Length
3.50mm

Details

Max. Temp.
105°C
Max. Voltage
250V AC
Application
Backplane
Series
73644
Standards
CSA Certified; UL E29179
Color
Black, Natural
Features
Surface Mount Compatible
Material
High Temperature Thermoplastic
Hole Center to Center
2 mm
Terminal Type
Through Hole - Compliant Pin
Number of Contacts
144
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Current Rating
1 A
Terminal Finish
Gold Plated
Number of Rows
6
CSA
LR19980
Circuits (Loaded)
144
Orientation
Vertical
Guide to Mating Part
Yes
Polarized to PCB
No
Number of Pairs
Open Pin Field
Material - Metal
Phosphor Bronze, Stainless Steel
Pitch - Mating Interface
2.00mm
Durability (mating cycles max)
250
Stackable
Yes
Material - Plating Mating
Gold
Material - Plating Termination
Gold
Current - Maximum per Contact
1.0A
Material - Resin
High Temperature Thermoplastic
Keying to Mating Part
Yes
Flammability
94V-0
Data Rate
1.0 Gbps
Product Name
HDM
Number of Columns
24
PCB Locator
No
Component Type
PCB Header
First Mate / Last Break
No
Real Signals (per 25mm)
75
Temperature Range - Operating
-55° to +105°C
PCB Retention
Yes
UL
E29179
Shielded
No
Plating min - Mating
0.762µm

Description

Board Connector, 144 Contact(S), 6 Row(S), Male, Straight, 0.079 Inch Pitch, Press Fit Terminal, Guide Pin, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.