
Board Connector, 144 Contact(S), 6 Row(S), Male, Straight, 0.079 Inch Pitch, Press Fit Terminal,
Mfr # 736441016
Zoro # G505893111
product price: $38.35
/ea
Sold in multiples of 3 for $115.05
Key Features
Max. Temp.
105°C
Max. Voltage
250V AC
Standards
CSA Certified; UL E29179
Features
Surface Mount Compatible
Color
Black, Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
736441016
Zoro #
G505893111
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.762 µm
Details
Max. Temp.
105°C
Max. Voltage
250V AC
Standards
CSA Certified; UL E29179
Features
Surface Mount Compatible
Color
Black, Natural
Hole Center to Center
2 mm
Terminal Type
Through Hole - Compliant Pin
Material
High Temperature Thermoplastic
Contact Finish
Gold Plated
Current Rating
1 A
Number of Contacts
144
Number of Rows
6
Terminal Finish
Gold Plated
Flammability Rating
UL 94V-0
Description
Board Connector, 144 Contact(S), 6 Row(S), Male, Straight, 0.079 Inch Pitch, Press Fit Terminal, Guide Pin, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.