Board Connector, 144 Contact(S), 6 Row(S), Male, Straight, Press Fit Terminal (Discontinued)
- Mfr # 738101100
- Zoro # G005893062
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
738101100
Zoro #
G005893062
UPC #
800755030556
Country of Origin
United States
Details
Item
Backplane Connector
Max. Voltage
250V AC
Max. Temp.
260°C
Application
Midplane
Series
73810
Standards
CSA Certified; UL E29179
Hole Center to Center
2 mm
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible
Color
Black
Sub-Category
Backplane Connectors
Number of Rows
6
Number of Contacts
144
Current Rating
1 A
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.