Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 15 Contact(S), 1 Row(S), Female, Receptacle

  • Mfr # 511111510

  • Zoro # G705893232


product price: $0.42
/ea
Sold in multiples of 201 for $84.42

Key Features

Application
Signal, Wire-to-Board, Wire-to-Wire
Series
51111
Color - Resin
Natural
Gender
Receptacle
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511111510
Zoro #
G705893232
UPC #
-
Country of Origin
Japan

Details

Application
Signal, Wire-to-Board, Wire-to-Wire
Series
51111
Color - Resin
Natural
Gender
Receptacle
Number of Rows
1
Flammability
94V-0
Circuits (maximum)
15
UL
E29179
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
2.50mm
Material - Resin
Polyester
Stackable
No
Glow-Wire Capable
No
CSA
LR19980

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.