Zoro Homepage

Board Connector, 15 Contact(S), 1 Row(S), Female, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 22152156

  • Zoro # G905892004


product price: $1.35
/ea
Sold in multiples of 64 for $86.40

Key Features

Max. Voltage
500V
Max. Temp.
235°C
Application
Board-to-Board, Signal
Series
4455
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22152156
Zoro #
G905892004
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
2.54 µm
PC Tail Length
3.35mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
500V
Max. Temp.
235°C
Application
Board-to-Board, Signal
Series
4455
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Color
Natural
Hole Center to Center
2.54 mm
Material
Nylon
Flammability Rating
UL 94V-0
Contact Finish
Tin Plated
Current Rating
2.5 A
Number of Rows
1
Number of Contacts
15
Terminal Finish
Tin Plated
UL
E29179
CSA
LR19980
Orientation
Right Angle
Material - Resin
Nylon
Keying to Mating Part
None
PCB Retention
None
Material - Metal
Brass
Polarized to PCB
Yes
PCB Locator
No
Plating min - Mating
2.540µm
Material - Plating Termination
Tin
Material - Plating Mating
Tin
Circuits (Loaded)
15
Current - Maximum per Contact
2.5A
Color - Resin
Natural (White)
Product Name
KK 254
Guide to Mating Part
No
Max-Duration
5
Max-Temp
235
Lock to Mating Part
No
Flammability
94V-0
Glow-Wire Capable
No
Temperature Range - Operating
See Product Specification
Grounding to PCB
No
Component Type
PCB Receptacle
Pitch - Mating Interface
2.54mm

Description

Board Connector, 15 Contact(S), 1 Row(S), Female, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, White Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.