
Board Connector, 15 Contact(S), 1 Row(S), Female, Straight, 0.1 Inch Pitch, Crimp Terminal,
Mfr # 50579515
Zoro # G605892694
product price: $0.62
/ea
Sold in multiples of 150 for $93.00
Key Features
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70066
Standards
CSA Certified; UL E29179
Material
Polyester Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50579515
Zoro #
G605892694
UPC #
-
Country of Origin
Malaysia
Details
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70066
Standards
CSA Certified; UL E29179
Material
Polyester Alloy
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Color
Black
Flammability Rating
UL 94V-0
Number of Contacts
15
Number of Rows
1
Glow-Wire Capable
No
Keying to Mating Part
None
CSA
LR19980
Product Name
SL
UL
E29179
Stackable
Yes
Temperature Range - Operating
-40° to +105°C
Circuits (maximum)
15
Flammability
94V-0
Lock to Mating Part
Yes
Material - Resin
Polyester Alloy
Pitch - Mating Interface
2.54mm
Description
Board Connector, 15 Contact(S), 1 Row(S), Female, Straight, 0.1 Inch Pitch, Crimp Terminal, Locking, Black Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.