Board Connector, 15 Contact(S), 1 Row(S), Female, Straight, 0.1 Inch Pitch, Crimp Terminal, Black

  • Mfr # 50579215

  • Zoro # G905892462


product price:  $0.62
/ea
Sold in multiples of 150 for $93.00

Key Features

Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70066
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50579215
Zoro #
G905892462
UPC #
-
Country of Origin
United States

Details

Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70066
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Color
Black
Connector Type
Receptacle
Material
Polyester Alloy
Flammability Rating
UL 94V-0
Number of Contacts
15
Number of Rows
1
Flammability
94V-0
Lock to Mating Part
No
Glow-Wire Capable
No
Pitch - Mating Interface
2.54mm
UL
E29179
Keying to Mating Part
Yes
CSA
LR19980
Product Name
SL
Temperature Range - Operating
-40° to +105°C
Material - Resin
Polyester Alloy
Stackable
No
Circuits (maximum)
15

Description

Board Connector, 15 Contact(S), 1 Row(S), Female, Straight, 0.1 Inch Pitch, Crimp Terminal, Black Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.