Board Connector, 15 Contact(S), 1 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal,

  • Mfr # 353631560

  • Zoro # G505893678


product price: $0.23
/ea
Sold in multiples of 450 for $103.50

Key Features

Max. Voltage
125V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
35363
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353631560
Zoro #
G505893678
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
3.20mm

Details

Max. Voltage
125V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
35363
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Material
Nylon
Color
Natural
Hole Center to Center
2 mm
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Contact Finish
Tin Plated
Number of Rows
1
Current Rating
2 A
Number of Contacts
15
Circuits (Loaded)
15
Durability (mating cycles max)
30
First Mate / Last Break
No
Breakaway
No
Material - Resin
Nylon
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
UL
E29179
Guide to Mating Part
No
CSA
LR19980
Material - Plating Termination
Tin
Shrouded
Partial
Product Name
Sherlock
PCB Locator
No
Keying to Mating Part
None
PCB Retention
Yes
Stackable
No
Orientation
Right Angle
Current - Maximum per Contact
2.0A
Temperature Range - Operating
-40° to +105°C
Polarized to PCB
No
Flammability
94V-0
Component Type
PCB Header
Pitch - Mating Interface
2.00mm
Glow-Wire Capable
No
Material - Plating Mating
Tin

Description

Board Connector, 15 Contact(S), 1 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal, Locking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.