Zoro Homepage

Board Connector, 15 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 22057158

  • Zoro # G905891908


product price: $0.85
/ea
Sold in multiples of 102 for $86.70

Key Features

Max. Voltage
500V
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
7395
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22057158
Zoro #
G905891908
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
5.08 µm
PC Tail Length
3.80mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
500V
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
7395
Standards
CSA Certified; UL E29179
Material
Nylon
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Color
Natural
Number of Rows
1
Flammability Rating
UL 94V-0
Number of Contacts
15
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Current Rating
4 A
Lock to Mating Part
Yes
PCB Locator
No
Material - Plating Mating
Tin
Breakaway
No
Flammability
94V-0
Color - Resin
Natural (White)
Plating min - Mating
5.080µm
Shrouded
No
Stackable
No
Circuits (Loaded)
15
CSA
LR19980
Polarized to PCB
No
UL
E29179
Material - Metal
Brass
Glow-Wire Capable
No
Keying to Mating Part
None
Material - Resin
Nylon
Current - Maximum per Contact
4.0A
First Mate / Last Break
No
Durability (mating cycles max)
25
Component Type
PCB Header
Orientation
Right Angle
PCB Retention
None
Pitch - Mating Interface
2.54mm
Polarized to Mating Part
Yes
Guide to Mating Part
No
Temperature Range - Operating
See Product Specification
Product Name
KK 254
Max-Duration
5
Max-Temp
235
Material - Plating Termination
Tin

Description

Board Connector, 15 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Polarized Lck, White Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.