This item is Discontinued.

Molex Board Connector, 15 Contact(S), 1 Row(S), Male, Straight, 0.098 Inch Pitch, Solder Terminal,  22035155

Board Connector, 15 Contact(S), 1 Row(S), Male, Straight, 0.098 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 22035155
  • Zoro # G205892285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22035155
Zoro #
G205892285
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Contact Plating Thickness
4.064 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.50mm

Details

Max. Temp.
105°C
Max. Voltage
250V
Application
Signal, Wire-to-Board
Series
5267
Standards
CSA Certified; UL E29179
Hole Center to Center
2.5 mm
Material
Nylon
Terminal Type
Through Hole
Color
Natural
Number of Contacts
15
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Rows
1
Current Rating
3 A
Pitch - Mating Interface
2.50mm
Temperature Range - Operating
-55° to +105°C
Breakaway
No
First Mate / Last Break
No
CSA
LR19980
Guide to Mating Part
No
Polarized to Mating Part
Yes
Keying to Mating Part
None
Flammability
94V-0
Plating min - Mating
4.064µm
Orientation
Vertical
PCB Locator
No
Material - Resin
Nylon
Polarized to PCB
No
Component Type
PCB Header
Circuits (Loaded)
15
Current - Maximum per Contact
3.0A
PCB Retention
Yes
Durability (mating cycles max)
30
Material - Plating Mating
Tin
UL
E29179
Lock to Mating Part
Yes
Product Name
Mini-SPOX
Material - Plating Termination
Tin
Glow-Wire Capable
No
Stackable
No
Shrouded
Fully

Description

Board Connector, 15 Contact(S), 1 Row(S), Male, Straight, 0.098 Inch Pitch, Solder Terminal, Locking, Natural Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.