
Board Connector, 15 Contact(S), 1 Row(S), Male, Straight, 0.098 Inch Pitch, Solder Terminal,
Mfr # 99990999
Zoro # G905891076
product price: $0.56
/ea
Sold in multiples of 150 for $84.00
Key Features
Max. Voltage
250V
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Hole Center to Center
2.5 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99990999
Zoro #
G905891076
UPC #
-
Country of Origin
Japan
Dimensions
Contact Plating Thickness
4.064 µm
Details
Max. Voltage
250V
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Hole Center to Center
2.5 mm
Color
Natural
Material
Nylon
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Contacts
15
Current Rating
3 A
Number of Rows
1
Contact Finish
Tin Plated
Description
Board Connector, 15 Contact(S), 1 Row(S), Male, Straight, 0.098 Inch Pitch, Solder Terminal, Locking, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.