
Board Connector, 15 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Plug (Discontinued)
- Mfr # 559321530
- Zoro # G905894114
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
559321530
Zoro #
G905894114
UPC #
-
Country of Origin
Japan
Details
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Current Rating
3 A
Color
Natural
Material
Polyester
Terminal Type
Through Hole
Hole Center to Center
2 mm
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Number of Contacts
15
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.